847 Scotch-Weld Rubber & Gasket Adhesive - 1 Litre
0
1

847 Scotch-Weld Rubber & Gasket Adhesive - 1 Litre

Order Code: ZT1013923X

£39.99 Inc VAT (20%)

Currently unavailable

Description

847 Gasket Adhesive
Medium viscosity grade adhesive for many brush or flow applications. Quick drying, excellent resistance to many fuels and oils. Bonds leather, nitrile rubber, most plastics and gasketing materials to a variety of substrates. It can also be heat cured to obtain improved physical properties.

Specifications for 847 Scotch-Weld Rubber & Gasket Adhesive - 1 Litre
  • Temperature Range
    up to 148°C
  • Pack Type
    Tin
  • MFR Part No.
    7000079819
  • Strength
    High
  • Colour
    Brown
  • Size
    1Ltr
  • Maximum Service Temperature
    148
  • Series
    Scotch-Weld 847
  • Viscosity
    Flowless Liquid
  • Type
    Gasket Adhesive
  • Bonding Time Grade
    Medium (1 to 24 Hours)
  • Minimum Service Temperature
    17
  • Applications
    Electronic Components
  • Compatible Materials
    Ceramic
  • Product Composition
    Nitrile Rubber
  • Features
    Temperature-Resistant
  • Drying / Bonding Time
    1 - 24h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome