1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Gaskets & Jointing
Gasket Sealant

Gasket Sealant


2 Variants From
£37.99

Inc VAT (20%)

See 2 Product Variants
£37.99

Description

LOCTITE® 518 is a medium-strength, general purpose gasketing product that has excellent contamination tolerance and is ideal for use on casted iron, steel and aluminum flanges.

Features and Benefits
•Resistant to low pressures immediately after mounting the flange
•The thixotropic nature reduces the migration of the liquid product after application to the part
•Withstands fluctuations in pressure, temperature and vibration
•Can be used to replace pre-cut gaskets on rigid parts

Typical Applications
•Sealing aluminium flanges and fills up to 0.25mm

Notes
•WRC approved and NSP 61 Registered

See full description

Feature Attributes

Temperature Range:

-55 to 150

Colour:

Red

Strength:

Medium

Compatible Materials:

Aluminium

Type:

Anaerobic Sealant

Series:

Loctite 518

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome