4952 P Tape 0295 0MM x 00033 000M

4952 P Tape 0295 0MM x 00033 000M

Order Code: ZT5137072S

£1,699.99 Inc VAT (20%)


Description

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
White, 1.1 mm, low surface energy adhesive and firm acrylic foam core
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more

Suggested Applications
Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
For indoor applications

See full description
Specifications for 4952 P Tape 0295 0MM x 00033 000M
  • Colour
    White
  • Thickness
    1.1mm
  • Product Type
    Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome