0
1

8995 Scotchgard Blue Polyester Tapes


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

This strong, durable polyester tape is ideal for applications in the printing, composite bonding and general industrial industry.

Features and Benefits
• Resists shrinking, curling, and edge lifting
• Removes without adhesive residue
• Temperature resistant up to 200°C

Typical Applications
• Powder coat masking, splicing, particularly siliconised materials, bag sealing, flashbreaker.

Notes
• Images are for illustration purposes only

Feature Attributes

Pack Quantity:
1
Material:
Polyester
Colour:
Blue
Tape Thickness:
0.023 mm
Resistance Features:
Heat Resistant
Length:
66 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome