Tape 57 Plastic 609 mm x 66 M

Tape 57 Plastic 609 mm x 66 M

Order Code: ZT5137663S

£399.99 Inc VAT (20%)


Description

Pressure-sensitive, thermosetting, rubber adhesive has polyester film backing that provides optimized adherence
Suitable for use as a coil cover and as layer insulation
Withstands a temperature range of 32 to 266 �F (0 to 130 �C)
UL Listed and RoHS 2011/65/EU Compliant




Suggested Applications

See full description
Specifications for Tape 57 Plastic 609 mm x 66 M
  • Type
    Tape
  • Length
    66m
  • Width
    609mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome