6330 Glue Sticks

6330 Glue Sticks


Select
£0.61 Inc VAT (20%)


See all variants from £0.61

Description

Provides a strong bond in seconds on a range of materials. Use with industrial and standard glue guns.

Features and Benefits
• Fast bond - provides a translucent bond in seconds

Typical Applications
• For use on metals, stonework, cardboard and fabric
• Can also be used on flexible materials such as plastic

Notes
• Size: 11mm diameter x 300mm long
• 30g per stick
• Available singly or in a pack
• 160 sticks per pack

See full description

Feature Attributes

Colour:
Transparent
MFR Part No.:
50565A
Compatible Materials:
Textiles,Masonry,Cardboard,Metal
Drying / Bonding Time:
20 to 30 s
Length:
300 mm
Diameter:
11 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome