Hot Melt Adhesive 3764AE Clear 0.45 In x 12 In 11 lb Case

Hot Melt Adhesive 3764AE Clear 0.45 In x 12 In 11 lb Case

Order Code: ZT5136166S

£169.99 Inc VAT (20%)


Description

100% solids thermoplastic adhesive allows for adjustment over time to meet different project demands
Formulated to be flexible at low temperatures to ease modification and positioning during application
Impact-resistant design delivers long-term durability
Provides dependability through good shear and peel strength
Compatible adhesive that is capable of bonding to many materials



Suggested Applications
Bond various plastics, including polyolefin
Mounting and trim attachment
Assembly, attaching, repairing, potting, panel bonding, wire tacking, bundling, sealing, encapsulating

See full description
Specifications for Hot Melt Adhesive 3764AE Clear 0.45 In x 12 In 11 lb Case
  • Product Type
    Hot Melt Adhesive
  • Width
    0.45 In
  • Size
    0.45 In x 12 In
  • Colour
    Transparent
  • Adhesive Type
    Hot Melt
  • Length
    12 In

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome