Medium Glue Sticks 20g, Pack of 9 - WX10505

Medium Glue Sticks 20g, Pack of 9 - WX10505

Order Code: ZT1551729S

£3.29 Inc VAT (20%)


Description

Glue paper and card quickly, cleanly and efficiently with these glue sticks. Just twist the end to expose fresh glue and brush across paper or card. The glue is solvent-free, which is great for bulk use in classrooms and schools. The glue is biodegradable in the natural environment, but the plastic parts are not biodegradable. This pack contains 9 x 20g glue sticks.
Easy to use solid glue sticks
Great for sticking paper and card
Screw-end design with protective cap
Solvent-free: safer to use
Supplied in medium 20g tubes
Pack of 9
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Medium Glue Sticks 20g, Pack of 9 - WX10505
  • MFR Part No.
    WX10505
  • Pack Quantity
    9
  • Compatible Materials
    Paper
    Card
  • Product Type
    Glue Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome