MG24 Mini Glue Sticks 8 x 102mm (Pack 24) ARRMG24

MG24 Mini Glue Sticks 8 x 102mm (Pack 24) ARRMG24

Order Code: ZT1273811P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Order by 2pm, get it Tomorrow

Description

All-purpose glue stick to suit the Arrow MT Mini Glue Guns but will work well with most other glue gun brands. Ideal for DIY and craft projects. For use with a wide range of materials including wood, ceramics, canvas, fabrics, cardboard, plastics and metal. Size. 8 x 102mm. Pack Quantity 24.

Specifications for MG24 Mini Glue Sticks 8 x 102mm (Pack 24) ARRMG24
  • MFR Part No.
    AMG24
  • Diameter
    8mm
  • Compatible Materials
    Cardboard
    Canvas
    Metal
    Plastics
    Wood
    Ceramics
  • Product Type
    Mini Glue Sticks
  • Size
    8 x 102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome