4105 Instant Adhesives

4105 Instant Adhesives


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Black rubber toughened instant adhesive. High viscosity. Ideal where bonded parts are subject to impact and peel.

Features and Benefits
• Resistant to shock loading
• High viscosity
• Suitable for bonding metal to metal to plastic or rubber

Notes
Gap fill: 0.20mm
Colour: black
Temperature: -40 to +100°C
Comment: black rubber toughened

See full description

Feature Attributes

Compatible Materials:
Metal,Rubber,Plastic
Product Composition:
Cyanoacrylate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome