5005A Silicon Adhesive Sealant

5005A Silicon Adhesive Sealant

Order Code: ZT1033812P

£13.99 Inc VAT (20%)


Description

A ready to use one-part RTV silicone sealant that is ideal for use as a general purpose sealing and bonding agent.

Features and Benefits:
•Excellent adhesion to a wide variety of non-porous substrates
•In a handy, portable 75ml squeezy tube with cap
•High modulus & non-slump

Typical Applications:
•Ideal for making formed-in-place gaskets

Notes:
•Maximum temperature resistance: +204°C
•Conforms to ISO11600

See full description
Specifications for 5005A Silicon Adhesive Sealant
  • Temperature Resistance Range
    -50 to +204°C
  • Features
    Smooth easily extruded translucent paste
  • Pack Size
    75ml
  • Drying / Bonding Time
    8 to 20min
  • Compatible Materials
    Metal
    Ceramic
    Glass
  • MFR Part No.
    31644
  • Container Type
    Tube
  • Colour
    Transparent
  • Type
    General Purpose
  • Series
    AMBERSIL 5005A
  • Flammable
    No
  • Product Composition
    Silicone
  • Viscosity Grade
    Paste
  • Application Temperature Range
    Up to 50�C�
  • Food Safe
    No Food Contact
  • Maximum Service Temperature
    240
  • Minimum Service Temperature
    50
  • Resistance Type
    Temperature-Resistant
  • Bonding Time Grade
    Long (over 12 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome