1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Instant Adhesives
Super Glue Precision

Super Glue Precision


Select
See all variants from
£3.59Inc VAT (20%)
Up to 15.5% off

See all variants from £3.59

Description

Loctite Super Glue Precision is a convenient repair glue with an extra-long nozzle. It provides instant strength combined with transparent drying technology. Ensures durable, long-lasting and invisible repairs with accurate delivery. This instant glue not only withstands heavy loads but is also shock-resistant, waterproof and heatproof. Easy-to-use and practical, thanks to its anti-clog cap. Works on a variety of materials, from wood, rubber, plastic* and more. It even works as a leather glue. When you are ready to glue, ensure the surfaces you want to bond are clean, dry and close-fitting. Lightly dampen porous surfaces. Simply remove the cap and apply a small quantity of the liquid glue to one surface, press both surfaces together immediately and hold them in place until the bond sets. *except polyethylene (PE) or polypropylene (PP).

Feature Attributes

Features:
Bottle
Type:
Bottle
Container Type:
Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome