Waterseal 5L
0
1
2

Waterseal 5L

Order Code: ZT1036227XCopy

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 +£13.675%

Currently unavailable

Description

Water Seal is a high performance transparent water repellent specially formulated to prevent water penetration on all mineral substrates such as brick, stone, concrete, pebble-dashed and rendering. Based on the latest technology in silicone resins, Waterseal does not contain solvents harmful to the user or the environment and is non-flammable.

Size: 5.0ltr.

Specifications for Waterseal 5L
  • MFR Part No.
    WAT5
  • Container Type
    Tub
  • Colour
    White
  • Coverage per Container
    5-8
  • For Use On
    Masonry
  • Product Type
    Protector
  • Container Size
    5L
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome