1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Masking Tapes
471+ Blue Performance Vinyl Tape

471+ Blue Performance Vinyl Tape


Select
See all variants from
£7.29Inc VAT (20%)

See all variants from £7.29

Description

3M Vinyl Tape 471+ combines performance and productivity for fine line masking in critical painting applications.
Sharp, clean paint lines for color separation are guaranteed, as it resists lifting and its versatile rubber adhesive bonds to almost any surface - including resins. Lifts off cleanly from flat or compound surfaces.

Features and Benefits
• Comfortable rubber tape with versatile rubber adhesive
• Translucent backing.
• Ideal for accurate alignment in simple or complex patterns

See full description

Feature Attributes

Colour:
Blue
Tape Thickness:
0.13 mm
Pack Quantity:
1
Length:
33 m
Material:
Vinyl
Series:
Scotch® 471

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome