AT66 White PVC Protection Tape - 50mm x 33m

AT66 White PVC Protection Tape - 50mm x 33m

Order Code: ZT1033713P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 3pm, get it Tomorrow

Description

AT66 is a low tack PVC tape with a cross-linked solvent based rubber-resin adhesive designed to provide extra surface protection on indoor and outdoor applications. It's extremely easy to apply to smooth or uneven surfaces with its good tear and unwind characteristics for both hand and machine applications. Designed to perform in temperatures that range from -5°C to 60°C.

Ideal for construction, military, utilities, electronics, industrial and entertainments industries.

Features
• Low Stretch
• Conformable
• Clean peel (up to 4 weeks)
• Water, weather and UV Resistant
• Abrasion Resistant

Applications
• Masking off and protection during decorating and renovation
• Protection of surfaces during manufacturing process in the automotive industry
• Protection of extruded aluminium profiles - commercial window frames

See full description
Specifications for AT66 White PVC Protection Tape - 50mm x 33m
  • Colour
    White
  • MFR Part No.
    AT66
  • Width
    50mm
  • Material
    PVC
  • Length
    33m
  • Tape Thickness
    0.13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome