General Purpose Mask Tape 24mmx50m Pack of 9

General Purpose Mask Tape 24mmx50m Pack of 9

Order Code: ZT4784126S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

Max Tape General Purpose Masking Tape 24mm x 50m (Pack 9) - GPM2550BV9

Specifications for General Purpose Mask Tape 24mmx50m Pack of 9
  • Width
    25mm
  • Length
    50m
  • Colour
    White
  • Roll Core Size
    Large Core
  • Product Type
    Adhesive Tape
  • Type of Tape
    Masking Tape
  • Adhesive Type
    Removable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome