Multi-Surface Masking Tape 24mmx41.1m Green (Pack of 14) - 157361

Multi-Surface Masking Tape 24mmx41.1m Green (Pack of 14) - 157361

Order Code: ZT4175737S

£79.99 Inc VAT (20%)


Description

Get crisp, clean lines on your next painting project with FrogTape Multi-Surface Painting Tape. It is made with exclusive PaintBlock Technology, a super-absorbent polymer that reacts with the water in emulsion paint and instantly gels to form a micro-barrier that seals the edges of the tape to prevent paint bleed. The result is a crisp, professional paint line. Designed to work on a variety of surfaces, this premium grade masking tape delivers a performance you can be proud of.
Premium grade painters tape for most common paint applications
Edge-treated with exclusive PaintBlock Technology for sharp paint lines
Recommended for use on cured painted walls, wood trim, glass, metal and stone
Removes cleanly from most surfaces for up to 21 days
Medium adhesion to help eliminate the need for touch-ups
Tape canister for clean, protected storage
Interior use
Size: 24mmx41.1m
Pack of 14

See full description
Specifications for Multi-Surface Masking Tape 24mmx41.1m Green (Pack of 14) - 157361
  • Length
    24mm x 41.1m
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome