1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Masking Tapes
One Flex Vinyl

One Flex Vinyl


130 Variants From
£10.99

Inc VAT (20%)

Up to 3% off
See 130 Product Variants
£10.99

Description

Key Features:
• Environmentally Friendly & PVC Free
• Premium Quality High Grade PU
• Superb Elasticity With Superior Stretch & Rebound Properties
• Transfer Film
• Hot, Warm Or Cool Peel
• 50cm X 1m, 50cm X 5m, 50cm X 25m, 50cm X 50m
• One Flex Vinyl Film
• (8 Sec At 140 Degrees C/10 Sec At 130 Degrees C/15 Sec At 120 Degrees C)
• Easy Weeding With Clear, Visible Lines Once Cut
• Extremely Soft & Ultra-Thin For Easy Layering
• Please Note That All Sizes Are Pre Cut And Packaged, Alternative Lengths Are Not Available
• Light Adhesive Backing With Smooth Release
• Suitable For Cotton, Polyester, Acrylic Or Similar Textiles
• 5 Second Press At 150 Degrees C

See full description

Feature Attributes

Product Type:

Transfer Film

Certification:

EN71-3, 2019, REACH

Sustainability:

Recycled

Application Pressure:

Medium Even Pressure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome