Premium Auto Refinish Masking Tape


Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

A smooth-creped masking tape from 3M to suit a wide variety of bodyshop applications.

Using a specially designed, cross-linked rubber/resin adhesive, Scotch® Tape 3030 has been developed to provide a good balance of properties for the modern bodyshop - and is specifically useful when working with water-based paint applications. Flexible and consistent in use, the new green tape leaves a sharp, clean paint line with less build-up.

Features and Benefits
• Water compatible, there is no adhesive transfer even when exposed to moisture or UV.
• 100°C temperature performance and superior water resistance
• Sticks and stays when applied, with no lifting or edge curl, yet offers clean and easy removal.

Feature Attributes

Series:
3030
Colour:
Green
Material:
Crepe Paper
Length:
50 m
Service Temperature Range:
0 to 100 °C
Tape Thickness:
0.13 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome