1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Pipe Sealants
511 Thread Sealants
0
1

511 Thread Sealants


Select
See all variants from
£43.99

Inc VAT (20%)

Up to 3.5% off

See all variants from £43.99

Description

Liquid thread sealant; replaces hemp, pastes and PTFE tape.

Features and Benefits
• Clean and easy to apply
• Instant low pressure seal
• Conforms with DVGW approval (gas)
• Low strength and easily dismantled, seals and locks in any position
• Contains teflon to prevent galling

Notes
• Coarse Threads
• Fast cure version of 572

See full description

Feature Attributes

Application:

Thread Sealing

Colour:

White

Standards Met:

DVGW Approved(Gas)

Product Composition:

Cumene Hydroperoxide,Maleic Acid

Operating Temperature Range:

-55 to 150 °C

Suitable for use with:

All Metal Fittings Up To M80/R3

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome