1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Pipe Sealants
Pipe Sealants, Low Strength
0
1
2

Pipe Sealants, Low Strength


2 Variants From
£26.99

Inc VAT (20%)

See 2 Product Variants
£26.99

Description

LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant that is ideal for use on coarse metal threads

Features and Benefits
• Provides an instant low pressure seal that doesn't creep, shrink or block systems
• Cures in the absence of air and by contact with metals when confined within threads up to M80/R3"
• Thixotropic and high/very high viscosity and is single component, so clean and easy to apply

Approvals:
• UL approved

See full description

Feature Attributes

Product Composition:

Thick Liquid

Standards Met:

ANSI/NSF Standard 61

Suitable for use with:

Metal threading

Colour:

Off-White

Application:

Thread Sealing

Operating Temperature Range:

-55 to 200 °C

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome