Printed Message Tapes
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Printed Message Tapes


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

Printed vinyl tapes with low noise action and easy to read messages.

Features and Benefits
• Pre-printed with handing instruction and quality control information
• Effectively warns carriers, ensuring that your parcels and cartons are delicately handled
• Helps fragile goods or liquids to arrive safely
• Easy to read - clearly printed red on a white background
• Versatile - can be used with pistol grip or bench dispensers

Notes
• Size: all 50mm x 66m

Price per roll.

See full description

Feature Attributes

Main Colour:
White
Material:
Vinyl
Text Colour:
Red
Length:
66 m
Width:
50 mm
Product Reviews -
3 years ago by Liz
Good quality tape. Does the job!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome