1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Printed Tapes
Tamper Evident Security Tapes
0
1
2
3

Tamper Evident Security Tapes


Select
See all variants from
£13.39Inc VAT (20%)

See all variants from £13.39

Description

Fast and simple security measure, clearly indicates interference with seal. Blue tape ideal for food processing environments, red tape for increased visibility.

Feature Attributes

Length:
50 m
Material:
Polypropylene
Width:
48 mm
Message:
Security
Text Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome