Hard & Fast Metal Epoxy Putty 50g EVOCRHFM
0
1
2

Hard & Fast Metal Epoxy Putty 50g EVOCRHFM

Order Code: ZT1463089S

£11.99 Inc VAT (20%)
£13.9914% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%

Order by 2pm, get it Tomorrow

Description

A steel reinforced metal epoxy putty, suitable for use with metals and most other types of materials. It sets hard in 10 minutes and can be used underwater. It can be drilled, tapped, filed, machined, sanded and painted once it is dry.

Specifications for Hard & Fast Metal Epoxy Putty 50g EVOCRHFM
  • Features
    Putty
  • MFR Part No.
    EVOCRHFM
  • Type
    Putty
  • Initial Set Time
    10min
  • Pack Type
    Tube
  • Size
    50g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome