Universal Putty Natural (500g)

Universal Putty Natural (500g)

Order Code: ZT3520938S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

LINSEED OIL based putty paste with modified synthetic resins. High quality. Ready mixed and easy to use. No fragmentation or cracking after curing. Can be painted over after drying. No risk for staining on porous substrates (migration of plasticizer) Excellent toolability. Traditional glazing applications such as the mounting of single pane glass without glazing beads. Used for the Installation of glass into greenhouses. Repairs to previous putty seals around glass panes. Linseed oil based putty. Ready mixed. Easy to use. Can be over painted. Excellent toolability.

See full description
Specifications for Universal Putty Natural (500g)
  • Type
    Putty Paste
  • Product Type
    Putty
  • Size
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome