1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Retainers & Threadlockers
2701 Studlock Threadlocking Compound

2701 Studlock Threadlocking Compound


Select
See all variants from
£39.99

Inc VAT (20%)


See all variants from £39.99

Description

High strength, low viscosity, green, methacrylate-based threadlocking adhesive which fluoresces under UV light to allow monitoring. LOCTITE 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces.

Features and Benefits
• Steel fixture time of 10 min, brass 4 min and stainless steel 25 min
• Tolerates slight contaminations of industrial oils
• Suitable for all metal fasteners
• Fluoresces under UV light

See full description

Feature Attributes

Thread Type:

Multi-thread application

Compatible Materials:

Metal

Colour:

Green

Strength:

High

Features:

High Strength,Prevents Leaks and corrosion,Prevents unwanted movement,Resists vibration

Temperature Resistance Range:

-55 to 150 °

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome