1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Retainers & Threadlockers
278 High Strength Oil Tolerant Threadlocker
0
1

278 High Strength Oil Tolerant Threadlocker


2 Variants From
£49.99

Inc VAT (20%)

See 2 Product Variants
£49.99

Description

LOCTITE 278 is a green, high strength, medium viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 20 min, brass 20 min and stainless steel 60 min. Can tolerate slight contaminations of industrial oils. High temperature resistance

Features and Benefits
• High strength, medium viscosity
• Prevents loosening and leakage from shock and vibration
• Requires no mixing

Fixture times:
Steel - 20min
Brass - 20min
Stainless Steel - 60min

See full description

Feature Attributes

Compatible Materials:

Metals

Strength:

High

Colour:

Greens

Features:

High Temperature Resistance,Prevents Leaks and corrosion,Prevents unwanted movement,Resists vibration

Thread Type:

Multi-thread application

Temperature Resistance Range:

-55 to 200 °

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome