A low modulus neutral cure sealant with 25% movement capability, easy extrusion and excellent adhesion. For use on expansion and movement joints, perimeter sealing of doors and windows and marine applications. Conformance: ISO 11600-F&G-25LM.
Feature Attributes
Pack Type:
Cartridge
Pack Size:
310ml
Temperature Resistance Range:
-50 to 150 °C
Product Composition:
Soft Paste
Features:
Weather Resistant,Excellent adhesion to all surfaces,High resistance features,Highly flexible (25% movement)