3145 RTV Silicone Sealants

3145 RTV Silicone Sealants


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

The 3145 90ML from Dow Corning is a RTV clear adhesive/sealant for electrical and electronic applications.

Features and Benefits
• Non flowing
• Room temperature cure
• High tensile/tear strength and elongation
• MIL-A-46146 group II
• No mixing required
• Adhesive colour is transparent
• Tube dispenser
• 626% elongation
• 90ml volume
• Operating temperature range of -45°C to 200°C

Applications: Industrial
Dispensing Method Tube
Adhesive Colour Transparent
Volume 90ml
Elongation 675 %
Operating Temperature Min -55 °C
Cure Time 72 h
Operating Temperature Max 200 °C
Colour Transparent
SVHC No SVHC (17-Dec-2015)
Tear Strength 33000 N-m
Dielectric Strength 21 kV/mm

See full description

Feature Attributes

Colour:
Transparent
Temperature Resistance Range:
-45 to +200 °C
Features:
High Tensile or Tear Strength and Elongation,can be Considered for Uses with Mil Spec Requirements,Faster In-line Processing with Optional Heat Acceleration,No Mixing Required,Room Temperature Cure, No Ovens Required,Room Temperature Cure
Product Composition:
Polydimethylsiloxane Adhesive
Cure Time:
72 hours
Series:
RTV
More attributes
Product Reviews -
3 months ago
Megan at Zoro made sure everything was OK.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome