732 Silicone Sealants
0
1

732 Silicone Sealants


Select
Select
£5.09 Inc VAT (20%)


See all variants from £5.09

Description

A general multi-purpose adhesive/sealant that is a one-component silicone rubber. Simply apply to the prepared surfaces, then quickly cover with the other item to be bonded. Ideal for sealing joints, wire entries and connectors, waterproofing pumps and glass to metal bonds. FDA approved.

Features and Benefits
• Adheres to a variety of surfaces
• Excellent resistance to weathering, moisture and temperature
• Cures at room temperature to a tough, flexible rubber
• Stable and flexible from -60°C to 180°C

See full description

Feature Attributes

Temperature Resistance Range:
-60 to +180 °C
Features:
High Temperature Resistance,Weather Resistant
Cure Time:
24 hours
Series:
732
Compatible Materials:
Glass
Product Type:
Multipurpose Sealant
More attributes
Product Reviews -
2 years ago by Paul
I have been using this product for many years, it is always reliable.

3 years ago by Paul
I've been using Dow Corning 732 for decades. It's still very good.

4 years ago by Howard
732 silicone,,now we are talking,,super adhesion,,the outside weather has no effect on it,,can use it on anything,,works flawlessly,,it's a cracking all-rounder,,highly recommended,,it's not let me down at the moment,5 stars on this,,it's weather proof,,

4 years ago by William Michael
Product was just what I wanted from Soto but that was as expected. Thank you

5 years ago by Paul
Best quality silicon sealer around. I've been using 732 for decades and it's never let me down, even on hot, oily engines.

4 years ago by Lesley
My purchase hasn’t arrived

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome