785 Silicone Sealants

785 Silicone Sealants


Select
£11.39 Inc VAT (20%)
5% off


See all variants from £11.39

Description

Fast curing sanitary silicone. Contains a fungicide to resist mould growth. Tested against salmonella, E.coli and MRSA. Joint movement capability ±20%.

Max Heat Resistant Temperature: 150 °C
Product Type: Bacteria Resistant Sanitary Silicone
Sealant Adhesive Volume: 310 ml
Total Product Weight: 0.379 kg
Water-Resistant
Manufacturing Standards: ISO 11600-F-20HM

See full description

Feature Attributes

Cure Time:
24 hours
Temperature Resistance Range:
150 °C
Features:
Bacteriostatic Sealant,Fungus and Mildew Resistant,Resistant to Ozone, Ultra-Violet Radiation and Temperature Extremes,Gloss Finish
Pack Size:
310ml
Product Composition:
Soft Paste
Pack Type:
Cartridge
More attributes
Product Reviews -
4 years ago by Duncan
Good price, quality product. All good. Value for money.

4 years ago by Roy
Great product.............................

5 years ago by Robert
Superb anti fungal bathroom sealant . Goes on well and great price.

5 years ago by Janet
Good quality and excellent price

6 years ago by Richard
Quick curing and mould resistant.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome