786 Silicone Sealants

786 Silicone Sealants


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Mildew Resistant Silicone Sealant for Refrigeration Units

A one-part, acetoxy, silicone rubber sealant which has excellent adhesion to a variety of surfaces.Contains a food grade fungicide. Ideal for sealing refrigeration units and areas where food contact is likely. (Meets US Food and Drugs Administration Regulation Number 21CFR177.2600)

Features and Benefits
• Conforms to BS5889 Type B
• Fast cure
• High modulus-acetoxy cure type
• Silicone & Acrylic Sealants - Dow Corning

Typical Application
• Refrigeration Units

Notes
• Minimum Operating Temperature: -50°C
• Maximum Operating Temperature: +150°C
• Chemical Type: Acetoxy
• Physical Properties: High Modulus
• Cure Time: 24 (2.5 mm) h
• Product Form: Paste
• Operating Temperature Range: -50 to +150 °C

See full description

Feature Attributes

Pack Type:
Cartridge
Temperature Resistance Range:
-50 to +150 °C
Features:
Cured Sealant is Mildew Resistant,Resists Moisture and Free Steam,Resists Staining, Spotting and Color Changes,Retains Original Design Properties Even After Years of Exposure,Remains Permanently Flexible Without Shrinking, Cracking, Crumbling or Drying Out
Pack Size:
310ml
Cure Time:
24 hours
Compatible Materials:
Porcelain,Glass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome