799 Silicon Sealant Clear 310ml

799 Silicon Sealant Clear 310ml

Order Code: ZT1014806X

£6.99 Inc VAT (20%)


Description

Low modulus, neutral curing sealant with good adhesion to a variety of materials.

Features and Benefits
• Specially formulated for glazing and weather sealing windows
• UV-resistant
• Weather resistant

Notes
• Colour: Clear
• Manufacturing Standards: ISO 11600-F & G-25LM
• Product Type: Glazing Silicone
• • Total Product Weight: 0.433 kg

See full description
Specifications for 799 Silicon Sealant Clear 310ml
  • Product Composition
    Soft Paste
  • Temperature Resistance Range
    -62 to 177°C
  • Pack Type
    Cartridge
  • Features
    Good Unprimed Adhesion to a Variety of Substrates
    Resistant to Ultra-violet Radiation
    Neutral Cure
    Contains Fungicide
    Low Odour
    Non-corrosive to Metals
    Low Modulus, High Elasticity
  • Cure Time
    24hours
  • Colour
    Transparent
  • Pack Size
    310ml
  • MFR Part No.
    4068751/C05
  • Series
    799
  • Product Type
    Multipurpose Sealant
  • Compatible Materials
    Glass
    Concrete
  • Applications
    Weather Sealing
    Glazing
    Gutter Sealing
Product Reviews -
7 months ago by Philip
Zoro offer great prices and your order is delivered quickly.

7 months ago by Paul
This is a high quality silicone sealant, much better than the cheaper alternatives

3 years ago by Desmond
Been using this for years now works great.

2 years ago by Des Acetek
Only a three months left on the use by date of this product, it was a good price though

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome