Silicone Sealants

Silicone Sealants


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

A ready to use one part silicone sealant that is ideal for use as a general purpose sealing and bonding agent.

Features and Benefits:
•Excellent adhesion to a wide variety of non-porous substrates such as glass, glazed ceramics, aluminium and metal
•High modulus & non-slump

Typical Applications:
•Ideal for making formed-in-place gaskets

Notes:
•Temperature resistance: -60ºC to +204ºC
•Conforms to ISO 11600

See full description

Feature Attributes

Cure Time:
24 hours
Features:
Flash Point greater than 100°C (closed cup)
Temperature Resistance Range:
-50 to +204 °C
Pack Size:
310ml
Product Composition:
Smooth easily extruded translucent paste
Pack Type:
Tube
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome