Inc VAT (20%)
Good adhesion to most substrates.
Solvent contact adhesive.
Adhesive type: solvent.
Gap fill: NA-face to face.
Shear/peel strength: 1.2N/mm²/2N/mm.
Fixture time: 5 - 20 minutes.
Temperature: -30 to +90°C.
Drying / Bonding Time:
5 to 20 min
Features:
Flexible Bond,Good Adhesion to Rubber,High Contact Ability,High Strength,Pressure-Sensitive
Temperature Resistance Range:
-30 to 90(100) °
Compatible Materials:
Ceramics,Metals,Plastics,Rubber
Product Composition:
Coumarone-Indene Resins,Cyclohexane,Disulfiram,Ethyl Acetate,Hydrocarbon Aliphatic,N-hHxane,Rosin,Zinc Oxide
Type:
Contact Adhesive
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy