Double Bubble Epoxy Adhesive 3gm x 50
0
1
2

Double Bubble Epoxy Adhesive 3gm x 50

Order Code: ZT1015050XCopy

£93.99 Inc VAT (20%)


Description

Multiple purpose bonder, very fast, clear, ideal form small and quick repairs.

Specifications for Double Bubble Epoxy Adhesive 3gm x 50
  • Colour
    Transparent
  • Compatible Materials
    Ceramics
    Metal
    Plastic
    Wood
  • Drying / Bonding Time
    5min
  • Features
    Bonds with wide variety of materials
    Extra Strong Bond
    Fast Curing
  • MFR Part No.
    2015058
  • Type
    Epoxy
  • Temperature Resistance Range
    55�C to 100�C�
  • Product Composition
    Epoxy
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Series
    Double Bubble
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    100
  • Minimum Service Temperature
    55
  • Container Type
    Sachet
  • Pack Size
    3g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome