V5004 Structural Bonding 50ml
0
1

V5004 Structural Bonding 50ml

Order Code: ZT1013853XCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Two component clear adhesive. Clear bond when cured. Bonds metals and plastics. Fixture time in 3 minutes. Complete with nozzle.

Specifications for V5004 Structural Bonding 50ml
  • Colour
    Transparent
  • Drying / Bonding Time
    3min
  • Compatible Materials
    Metals
    Plastics
  • MFR Part No.
    1290539
  • Features
    Bonds most substrates
    Dries to Clear Finish
    Fast-Setting
  • Type
    Structural Adhesive
  • Product Composition
    Viscous liquid
  • Flammable
    No
  • Series
    V5004
  • Application Temperature Range
    5�C to 40�C�
  • Viscosity Grade
    Gel
  • Maximum Service Temperature
    150
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Shock-Resistant
  • Minimum Service Temperature
    22
  • Container Type
    Cartridge
  • Pack Size
    50ml
  • Temperature Resistance Range
    40 to 80°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome