II Premium Wood Glue 16OZ

II Premium Wood Glue 16OZ

Order Code: ZT5517405S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

APPLICATION TEMPERATURE: Above 55°F OPEN ASSEMBLY TIME: 3-5 minutes (70°F./50%RH) TOTAL ASSEMBLY TIME: 10-15 minutes (70°F./50%RH) MINIMUM REQUIRED SPREAD : Approximately 6 mils or 250 square feet per gallon REQUIRED CLAMPING PRESSURE: Enough to bring joints tightly together (generally, 100-150 psi for softwoods, 125-175 psi for medium woods and 175-250 psi for hardwoods) METHOD OF APPLICATION: Plastic bottles for fine applications; glue may also be spread with a roller spreader or brush. CLEANUP: Damp cloth while glue is wet. Scrape off and sand dried excess. LIMITATIONS: Titebond II Premium Wood Glue is not for continuous submersion or for use below the waterline. Not for structural or load bearing applications. Do not use when temperature, glue or materials are below 55°F. Due to low pH, product may cause corrosion on metal surfaces, test product before using where rusting/corrosion may be of concern. Freezing may not affect the function of the product but may cause it to thicken. Agitation should restore product to original form. Because of variances in the surfaces of treated lumber, it is a good idea to test for adhesion. For best results gluing exotic or oily woods, such as Ipe and Teak, please contact our Technical Support Team at 1-800-347-4583. Read MSDS before use. KEEP FROM FREEZING. KEEP OUT OF THE REACH OF CHILDREN.

See full description
Specifications for II Premium Wood Glue 16OZ
  • Product Type
    Wood Glue
  • Compatible Materials
    Wood
  • Size
    16OZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome