Aerial - Universal Roof Mount - Am/Fm - 38cm - AN8011

Aerial - Universal Roof Mount - Am/Fm - 38cm - AN8011

Order Code: ZT3603579S

£9.99 Inc VAT (20%)
£11.9916.5% off


Description

Celsus high performance roof mount antenna
Includes 4.5m extension lead
Black mast
Length 38cm
Angle of adjustment 70°

See full description
Specifications for Aerial - Universal Roof Mount - Am/Fm - 38cm - AN8011
  • Product Type
    Aerials
  • Length
    38cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome