38mm Single Awning Pulley Galvanised

38mm Single Awning Pulley Galvanised

Order Code: ZT2592495S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This awning cast pulley is suitable for use both with awnings and when raising or lowering lightweight objects. It is galvanised for extra protection against rust and corrosion.

Features and Benefits
• Can be used for awnings or lightweight objects
• Easy to use and reliable
• Galvanised for extra protection against rust and corrosion

Typical Applications
• Setting up awnings
• Raising or lowering lightweight objects

See full description
Specifications for 38mm Single Awning Pulley Galvanised
  • MFR Part No.
    APE9490855F
  • Wheel Type
    Cast
  • Size
    83mm
  • Maximum Rope Diameter
    8mm
  • Finish/Coating
    Galvanised
  • Pulley Type
    Awning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome