Specifications: Brand RHP MPN BT1 Material Cast Iron/Steel ID - Inner Diameter 1 Inch OD - Outer Diameter 78mm Width 34.11mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 1.8
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy