Clear Vision Glass Cleaner 500ML
0
1

Clear Vision Glass Cleaner 500ML

Order Code: ZT1096384S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%

Order by 3pm, get it Tomorrow

Description

Simoniz Clear Vision Glass Cleaner quickly and effectively cleans all glass, plastics and mirrored surfaces for better. streak-free visibility while you're driving. The rapid action formula cuts through all kinds of grease and road grime, providing maximum clarity and a streak-free finish.

Features and Benefits
• Rapid grease and grime removal
• Streak-free finish
• Use on all glass, plastics and mirrors
• Will not damage rubber or silicone seals
• Effective cleaning of grease, oily residue, finger prints, smoke haze and pet slobber.
• Suitable for use in your home, office, vehicle and caravan or on any glass or mirrored surface

See full description
Specifications for Clear Vision Glass Cleaner 500ML
  • Size
    500ml
  • Removes
    Grime
    Grease
    Dirt
    Oils
  • MFR Part No.
    SAPP0181A
  • Additional Features
    Streak-free finish
  • Product Type
    Glass Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome