Cockpit Shine Gloss Vanilla 500ml

Cockpit Shine Gloss Vanilla 500ml

Order Code: ZT5519545S

£5.59 Inc VAT (20%)


Description

Cockpit Shine Gloss, 500ml, is a versatile silicone-based solution that restores a "new look" shine to interior and exterior trim. It leaves a pleasant aroma and an anti-static finish, reducing dust build-up. Suitable for various surfaces, it doubles as a polish, lubricant and protective coating. Highly effective and long-lasting, it enhances and protects surfaces while adding a glossy finish.

Features and Benefits
• Restores a glossy "new look" shine to interior and exterior trim
• Anti-static finish reduces dust build-up, keeping surfaces cleaner for longer
• Pleasant aroma enhances the user experience
• Ideal for use on plastic, rubber, wood, vinyl and leather trim
• Doubles as a tyre and bumper shine for a black, glossy finish
• Acts as a clear protective coating for alloy wheels, repelling brake dust
• Shelf life of 2 years for reliable performance over time

Notes
• Available in apple, cherry, lemon, strawberry, vanilla and new car smells

See full description
Specifications for Cockpit Shine Gloss Vanilla 500ml
  • Series
    Cockpit Shine
  • Package Type
    Aerosol
  • Fragrance
    Vanilla
  • Product Category
    Silicon-Based
  • Applications
    Multi-Purpose Cleaning
  • Volume
    500ml
  • MFR Part No.
    885
  • Size
    500ml
  • Product Type
    Cockpit Shine Gloss
    Alloy Wheel Cleaner
    Tyre Shine & Cleaner
    Dashboard & Trim Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome