Liquid Diamond Wax & Polish 475ml
0
1

Liquid Diamond Wax & Polish 475ml

Order Code: ZT3137450S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 12pm, get it Tomorrow

Description

This Diamond Wax and Polish is a dual-action treatment designed to remove imperfections, scratches, and swirls from your vehicle's paintwork while providing a high gloss finish. Suitable for use on all paint finishes, including metallic, pearlescent, and modern clear coat surfaces, this product is ideal for maintaining the appearance of your vehicle in various environments. Its solvent-free formula ensures that no residue is left behind, while mild abrasives gently rejuvenate and restore the shine of your paintwork. With long-lasting durability and excellent water-repellent properties, this wax and polish protects against rain, UV rays, road grime, and environmental contaminants, offering both protection and a stunning shine for your vehicle.

Features and Benefits
• Combines cleaning and polishing to eliminate imperfections while enhancing shine
• Compatible with various paint finishes for versatile use
• Formulated without solvents, ensuring a residue-free application
• Contains gentle abrasives that refresh and restore the surface of the paint
• Provides durable protection with outstanding resistance to water

See full description
Specifications for Liquid Diamond Wax & Polish 475ml
  • Capacity
    475ml
  • Product Type
    Wax & Polish
  • Type
    Automotive Polish
  • Size
    475ml
  • MFR Part No.
    SAPP0188A
  • Package Type
    Bottle
  • Applications
    Multi-Purpose Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome