Streetwize Power Bank With Jump Starter 3L Includes: Enhanced battery jump start cables 12V smart jumpstart cables 230V mains charging cable 12V in-car charging cable 15V Input Socket USB charge port 3-in-1 charging cable - Type C/Micro USB (Android) /Lightning (iPhone/iPad) Compact carry case Blue LED indicator lights to charge level Capacity: 14000mAh Size: 158mm x 75mm x 30mm Cycle life: 1000 Recharges LED life: 50, 000 hours Output voltage for Jumpstart: 12V LED Wattage: 1Watt USB output: 5V/2Amp
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy