High Strength Threadlocker - 5ml - 1960972

High Strength Threadlocker - 5ml - 1960972

Order Code: ZT3599424S

£6.49 Inc VAT (20%)


Description

High-strength general threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools

See full description
Specifications for High Strength Threadlocker - 5ml - 1960972
  • Size
    5ml
  • Colour
    Green
  • MFR Part No.
    1960972
  • Product Composition
    Viscous liquid
  • Strength
    High
  • Temperature Resistance Range
    55 to 150°
  • Thread Type
    Multi-thread application
  • Compatible Materials
    Metal
  • Product Type
    Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome