Tiger Seal Adhesive & Sealants
0
1
2

Tiger Seal Adhesive & Sealants


Select
£11.29 Inc VAT (20%)
Up to 7.5% off


See all variants from £11.29

Description

One-component ready for use polyurethane sealant and adhesive that permanently seals and bonds body panels and trims. Can be used to seal around windows, doors and lights etc. Once cured it can be overpainted with most paint systems.

Features and Benefits
• Permanently seals and bonds body panels and trims
• Can be used to seal around windows, doors and lights etc.
• Once cured it can be overpainted with most paint systems

Notes
• Colours: black, grey and white.
• Size: 310ml.

See full description

Feature Attributes

Size:
310ml
Product Type:
Adhesive & Sealant
Additional Features:
One-component ready for use,Permanently seals and bonds body panels and trims
Product Reviews -
6 months ago by Richard
Excellent service and speedy delivery :) x

2 years ago
fair price , quality item

3 years ago by Sue
excellent works really well

3 years ago by Sue
Excellent does what it says

4 years ago by bill
Tiger Seal is the best adhesive I have found so far

5 years ago by Colin
Required cold weld application with a grey colour for commercial kitchen vinyl flooring. Prepared floor area used sealant and left to set. Perfect.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome