FatMax Auto Wire Stripping Pliers STA096230
0
1
2
3

FatMax Auto Wire Stripping Pliers STA096230

Order Code: ZT1293033P

£25.99 Inc VAT (20%)


Description

This Stanley FatMax automatic, spring loaded Wire Stripping Plier strips inner and outer sheaths on wires and cables 0.2-6mm. The pliers have crimping capability and are colour coded for crimps on common insulated and non insulated terminals 1.5-6mm. In addition, they also have an integrated wire cutter. These wire stripping pliers have an adjustable stripping depth, with a slider that allows fast pre-setting of pre-determined strips 6-18mm. In addition, they allow an adjustable stripping force for strips on smaller cables. They have bi-material handles, allowing easy grip and the simple application of large forces needed for crimping and stripping. Stripping capacity 0.2-6mm. Cutting capacity 0-10mm. Stripping length 6-10mm. Crimp capacity 1.5-6mm.

See full description
Specifications for FatMax Auto Wire Stripping Pliers STA096230
  • Height
    21mm
  • Plier Type
    Automatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome