Leak Fix 180ML Tin
0
1

Leak Fix 180ML Tin

Order Code: ZT1120747XCopy

£10.99each Inc VAT (20%)
£65.94 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.554%
20 +£10.118%

Minimum order quantity: 6.
Currently unavailable

Description

LEAK FIX seals and repairs leaks in radiators and sumps. Resistant to petrol, diesel, oil, water, most common chemicals and high temperatures.

LEAK FIX is a dark grey, hard, polyester based filler for repairing leaks in petrol tanks, radiators and sumps and is suitable for metal or fibreglass. It has a working time of 5 min, cures in 20 min and has a max. Temperature resistance on steel of +160°C. Leak fix is resistant to petrol, diesel, oil, salt water, high temperatures and most common chemicals. Contains 240g/l solvent.

Benefits:
• Working time: 5 minutes. Sets in 20 minutes.
• Resistant to petrol, diesel, oil, water, high temperatures and most common chemicals
• Suited to metal or fibreglass
• Temperature resistant on steel to +160°C

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome