Windscreen Wiper Arm Removal Tool

Windscreen Wiper Arm Removal Tool

Order Code: ZT1120137X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Windscreen wiper arm removal tool for removing stuck and stubborn taper fitting wiper arms.
Maximum opening: 27mm.
Collar size: 15mm.

Specifications for Windscreen Wiper Arm Removal Tool
  • Includes
    Tool Only
  • Number of Pieces
    1
  • Tool Application
    Windscreen
  • Weight
    140g
  • Tool Material
    Metal
  • MFR Part No.
    WRT027
  • Additional Features
    Plastic Screw Nut
  • Product Type
    Windscreen Wiper Arm Removal Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome